Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS269-4000 https://www.bdiexpress.com/medias/INDLGSHOSEXX-SS269-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NnxpbWFnZS9qcGVnfGFEaGtMMmcyWmk4eE1EazROVEUwTVRVMk56VXhPQzlKVGtSTVIxTklUMU5GV0ZoZlUxTXlOamxmUWt4TFh6TXdNSGd6TURBdWFuQm58NjJiYzU2MjM5ZDQzOGIwZjZlNWUwMGY5YmM2MWQzZmZlOGYzOTA5Yjg5MTQ4MGE4YThmMDFhZDI2NTBjZGQ5NQ
24766157 Hoses 

PARKER PARKER

SS269-4000

Description

SS269-4000 MARINE EXHAUST HOSE ; 4" ID 200PSI BLACK NITRILE 25FT/ROLL

Exhaust Hose; 4" Inside Diameter; 4.629" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 200 PSI | 14 Bar Operating Pressure

Part #

SS269-4000

BDI #
24766157

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
1.049
Product Group - BDI
F02192
Type of Hose
Exhaust
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Exhaust Systems
Price Unit
REEL
Package Quantity
25FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 25 FEET
Inch - Metric
Inch
Other Features
4 Plies of Textile
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Exhaust
Manufacturer URL
https://ph.parker.com
Weight / LBS
57.87128
Long Description
Exhaust Hose; 4" Inside Diameter; 4.629" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
4.629 Inch | 117.577 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh