https://www.bdiexpress.com/medias/INDAACHOSEXX-SS269-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTV8aW1hZ2UvanBlZ3xhR1E0TDJnd05TODVPREExTlRjeU9EQXdOVFF5TDBsT1JFRkJRMGhQVTBWWVdGOVRVekkyT1Y5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzExY2RhMWEzODYwYTVjZTRiNTZlYWExM2U0NWY3ZjcyMGFlMTVhMmYzNzNhNjZiYmJkYWJjOGUwODlkOTE2NA
https://www.bdiexpress.com/medias/INDAACHOSEXX-SS269-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MTV8aW1hZ2UvanBlZ3xhR1E0TDJnd05TODVPREExTlRjeU9EQXdOVFF5TDBsT1JFRkJRMGhQVTBWWVdGOVRVekkyT1Y5Q1RFdGZNekF3ZURNd01DNXFjR2N8YzExY2RhMWEzODYwYTVjZTRiNTZlYWExM2U0NWY3ZjcyMGFlMTVhMmYzNzNhNjZiYmJkYWJjOGUwODlkOTE2NA
PARKER
PARKER
SS269-4500
PARKER PARKER
Description
SS269-4500 MARINE EXHAUST HOSE ; 4-1/2" 25FT/ROLL
Hose; Marine; 4-1/2" Inside Diameter; 5.145" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Part #
SS269-4500
BDI #
21466834
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SS269-4500/p/21466834
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
1.157
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Exhaust Systems | Engine Water | Marine Engine
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
4 Textile Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.parker.com
Weight / LBS
2.55
Long Description
Hose; Marine; 4-1/2" Inside Diameter; 5.145" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
5.145 Inch | 130.683 Millimeter
Inside Diameter
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


