https://www.bdiexpress.com/medias/INDLGSHOSEXX-SW409-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExMHxpbWFnZS9qcGVnfGFHVmlMMmd4Tmk4eE1EazROVEUwTWpBMU9UQXpPQzlKVGtSTVIxTklUMU5GV0ZoZlUxYzBNRGxmUWt4TFh6TXdNSGd6TURBdWFuQm58ZGY4Mjc2NThhZGE4M2YwY2ZlYzVjMDlhZmZhYTYzY2QyZGFmMDVkYjJiNjI3MTE3OWE3ZDVkNzBmMmMxNzBkZA
https://www.bdiexpress.com/medias/INDLGSHOSEXX-SW409-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzExMHxpbWFnZS9qcGVnfGFHVmlMMmd4Tmk4eE1EazROVEUwTWpBMU9UQXpPQzlKVGtSTVIxTklUMU5GV0ZoZlUxYzBNRGxmUWt4TFh6TXdNSGd6TURBdWFuQm58ZGY4Mjc2NThhZGE4M2YwY2ZlYzVjMDlhZmZhYTYzY2QyZGFmMDVkYjJiNjI3MTE3OWE3ZDVkNzBmMmMxNzBkZA
PARKER
PARKER
SW409-4000
PARKER PARKER
Description
SW409-4000 VACUUM HOSE ; 4"SANDRECOVERY3/16"NRSUCT 100FT/REL
Vacuum Hose; 4" Inside Diameter; 4.8" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Part #
SW409-4000
BDI #
26658533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/SW409-4000/p/26658533
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.4
Product Group - BDI
F02192
Type of Hose
Vacuum
Inner Material
Rubber
Outer Material
SBR
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Material Handling
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
2 Plies of Textile With Dual Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://ph.parker.com
Weight / LBS
316
Long Description
Vacuum Hose; 4" Inside Diameter; 4.8" Outside Diameter; Rubber Inner Material; SBR Outer Material; Black; 150 PSI | 10 Bar Operating Pressure
Outside Diameter
4.8 Inch | 121.92 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

