https://www.bdiexpress.com/medias/INDKURHOSEXX-T140AK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxNnxpbWFnZS9qcGVnfGFHVmxMMmcxTXk4eE1UQXdNelUyTlRVek9UTTFPQzlKVGtSTFZWSklUMU5GV0ZoZlZERTBNRUZMWDFsTVYxOHpNREI0TXpBd0xtcHdad3xlOGRkNzFlNWMxNjJjNmExYjljOTFjOTZjYmRlZWRmOTQwOTkwY2RlZmRjNmZkZTRkNjYwMWI4MjUxMzZiNDY4
https://www.bdiexpress.com/medias/INDKURHOSEXX-T140AK-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDcxNnxpbWFnZS9qcGVnfGFHVmxMMmcxTXk4eE1UQXdNelUyTlRVek9UTTFPQzlKVGtSTFZWSklUMU5GV0ZoZlZERTBNRUZMWDFsTVYxOHpNREI0TXpBd0xtcHdad3xlOGRkNzFlNWMxNjJjNmExYjljOTFjOTZjYmRlZWRmOTQwOTkwY2RlZmRjNmZkZTRkNjYwMWI4MjUxMzZiNDY4
KURIYAMA
KURIYAMA
T140AK250X50
KURIYAMA KURIYAMA
Description
T140AK250X50 AIR HOSE ; BRAIDED STEEL WIRE 2-1/2"X50'
Air Hose; 2-1/2" Inside Diameter; 3.03" Outside Diameter; SBR Inner Material; SBR Outer Material; Yellow; 600 PSI | 41.3 Bar Operating Pressure
Part #
T140AK250X50
BDI #
24463385
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T140AK250X50/p/24463385
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.75
EAN
0082235314729
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
SBR
Outer Material
SBR
Color
Yellow
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
600 PSI | 41.3 Bar
Typical Use
Mining | Quarry | Construction and Industry
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
12.5" Minimum Bend Radius | High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://kuriyama.com
Weight / LBS
82
Long Description
Air Hose; 2-1/2" Inside Diameter; 3.03" Outside Diameter; SBR Inner Material; SBR Outer Material; Yellow; 600 PSI | 41.3 Bar Operating Pressure
Inside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.03 Inch | 76.962 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

