Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T202AA300X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-T-AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyNnxpbWFnZS9qcGVnfGFEVmxMMmcwWWk4NU9EQTFOVFk0T1RNek9URTRMMGxPUkV0VlVraFBVMFZZV0Y5VVgwRkJYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDRmMTBhZGVjYWRmZTMwNjk3OTU3NTFiMDVjYjJmOGQ5NGY4ODQzZjVjZjIwZDMyNmJlMDQ3MDI4NDFlYWY3NmY
21443711 Hoses 

KURIYAMA KURIYAMA

T202AA300X100

Description

T202AA300X100 WATER S/D HOSE ; 3.46" ODX100' 150PSI BLACK EPDM

Hose; Suction and Discharge; 3" Inside Diameter; 3.46" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure

Part #

T202AA300X100

BDI #
21443711

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.64
EAN
0082235305910
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Non Corrosive Liquids Irrigation | Construction | Fertilizers and Lasso Acid Solutions
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiralled High Tensile Textile Cords With Flexible Steel Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.kuriyama.com
Weight / LBS
1.44
Long Description
Hose; Suction and Discharge; 3" Inside Diameter; 3.46" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
3.46 Inch | 87.884 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh