Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T422LH400X100 https://www.bdiexpress.com/medias/INDKURHOSEXX-T422LH-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTI3NXxpbWFnZS9qcGVnfGFEYzVMMmhqWVM4eE1UQXdNelUzTVRJME1EazVNQzlKVGtSTFZWSklUMU5GV0ZoZlZEUXlNa3hJWDFKRVh6TXdNSGd6TURBdWFuQm58NzIyNTgwOGVkMjJiZmVmMjlhMjY5NWEzNjFhYzZmOTQzY2M4ZmNjNWIyY2MwN2EwYTk3NjAwNGIzNDQyMmM2Mw
24463780 Hoses 

KURIYAMA KURIYAMA

T422LH400X100

Description

T422LH400X100 LIQUID S/D BREWERY HOSE ; POR 4"X100'

Suction and Discharge Hose; 4" Inside Diameter; 4.64" Outside Diameter; Chlorobutyl Rubber Inner Material; Rubber | EPDM Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure

Part #

T422LH400X100

BDI #
24463780

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KURIYAMA HOLDINGS CORPORATION WWW.KURIYAMA.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
1.37
EAN
0082235321324
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Chlorobutyl Rubber
Outer Material
Rubber | EPDM
Color
Red
Operating Temperature Range
-22 To 226 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Brewery
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
8" Minimum Bend Radius | High Tensile Textile Cord with Specially Designed Embedded Helix Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
301
Long Description
Suction and Discharge Hose; 4" Inside Diameter; 4.64" Outside Diameter; Chlorobutyl Rubber Inner Material; Rubber | EPDM Outer Material; Red; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
4.64 Inch | 117.856 Millimeter
Inside Diameter
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh