https://www.bdiexpress.com/medias/INDKURHOSEXX-T737AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2MnxpbWFnZS9qcGVnfGFHSmpMMmhsTlM4eE1UQXdNelUzTmpVME9UUXdOaTlKVGtSTFZWSklUMU5GV0ZoZlZEY3pOMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w3MzIwZjUxMWE5MDVlY2JiODBiZTc4MGEzYjkzYmY5ZGU1YjU1OWQyYjliOGJjYTIzYzQ1MmYzMDkwYzMwOTFi
https://www.bdiexpress.com/medias/INDKURHOSEXX-T737AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2MnxpbWFnZS9qcGVnfGFHSmpMMmhsTlM4eE1UQXdNelUzTmpVME9UUXdOaTlKVGtSTFZWSklUMU5GV0ZoZlZEY3pOMEZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3w3MzIwZjUxMWE5MDVlY2JiODBiZTc4MGEzYjkzYmY5ZGU1YjU1OWQyYjliOGJjYTIzYzQ1MmYzMDkwYzMwOTFi
KURIYAMA
KURIYAMA
T737AA300
KURIYAMA KURIYAMA
Description
T737AA300 INDUSTRIAL RUBBER HOSE
Material Handling Hose; 3" Inside Diameter; 4.09" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 600 PSI | 41.3 Bar Operating Pressure
Part #
T737AA300
BDI #
27622009
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T737AA300/p/27622009
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
600 PSI | 41.3 Bar
Typical Use
Pumping Plaster/Grout and Wet Cement to Placement Site
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
296
Long Description
Material Handling Hose; 3" Inside Diameter; 4.09" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 600 PSI | 41.3 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
4.09 Inch | 103.886 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


