https://www.bdiexpress.com/medias/INDKURHOSEXX-T750AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcwNXxpbWFnZS9qcGVnfGFHUXdMMmhpWkM4eE1UQXdNelUzTnpFM01UazVPQzlKVGtSTFZWSklUMU5GV0ZoZlZEYzFNRUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxNjU3NGZmYmUyMWZjMmM1NTY0YWQxYzA2MjMxZGE5NGUzY2Y5ZDUwNWY2MTc1N2JlZWU1OTFmZDQwOTBiMjFm
https://www.bdiexpress.com/medias/INDKURHOSEXX-T750AA-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcwNXxpbWFnZS9qcGVnfGFHUXdMMmhpWkM4eE1UQXdNelUzTnpFM01UazVPQzlKVGtSTFZWSklUMU5GV0ZoZlZEYzFNRUZCWDBKTVMxOHpNREI0TXpBd0xtcHdad3wxNjU3NGZmYmUyMWZjMmM1NTY0YWQxYzA2MjMxZGE5NGUzY2Y5ZDUwNWY2MTc1N2JlZWU1OTFmZDQwOTBiMjFm
KURIYAMA
KURIYAMA
T750AA150X100
KURIYAMA KURIYAMA
Description
T750AA150X100 MATERIAL HANDLING HOSE ; 1-1/2"X100' 4PLY
Material Handling Hose; 1-1/2" Inside Diameter; 2.36" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
T750AA150X100
BDI #
24464102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/T750AA150X100/p/24464102
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
153
EAN
0082235312625
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
SBR | Rubber
Color
Black
Operating Temperature Range
-22 To 176 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Textile Cord | 4-Ply Construction
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://kuriyama.com
Weight / LBS
131
Long Description
Material Handling Hose; 1-1/2" Inside Diameter; 2.36" Outside Diameter; Rubber Inner Material; SBR | Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
2.36 Inch | 59.944 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

