BUCHANAN RUBBER
BUCHANAN RUBBER
TLB-075
BUCHANAN RUBBER BUCHANAN RUBBER
Description
TLB-075 HOSE ; 3/4" TANK TRUCK BLUE STRIPE
Hose; Suction and Discharge; 3/4" Inside Diameter; 1.14" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
TLB-075
BDI #
17274253
Details
7.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TLB-075/p/17274253
Your Price
$ 7.61 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.2
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-30 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Gasoline | Kerosene | Diesel | Oil Suspensions and Emulsion
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
High Tensile Wire Helix Embedded Between Layers of Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Weight / LBS
0.43
Long Description
Hose; Suction and Discharge; 3/4" Inside Diameter; 1.14" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.14 Inch | 28.956 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



