GATES
GATES
TRIDENT 400 HOSE 3INX200FT
GATES GATES
Description
3150 0412 ; 3IN 400PSI HOSE
Petroleum Hose; 3" Inside Diameter; 3.71" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Part #
3150-0412
BDI #
18201360
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TRIDENT-400-HOSE-3INX200FT/p/18201360
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
EAN
0072053664898
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Neoprene
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-30 To 158 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
200FT
Order in Multiples of
200FT
Minimum Order Quantity
200 FEET
Inch - Metric
Inch
Other Features
Synthetic High Tensile Textile
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Weight / LBS
446
Long Description
Petroleum Hose; 3" Inside Diameter; 3.71" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black; 400 PSI | 28 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.71 Inch | 94.234 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

