https://www.bdiexpress.com/medias/INDCTHHOSEXX-TRIXSUPER-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU3M3xpbWFnZS9qcGVnfGFEVTJMMmhqTnk4eE1UQXdNelkyTURZMk5EZzJNaTlKVGtSRFZFaElUMU5GV0ZoZlZGSkpXRk5WVUVWU1h6TXdNSGd6TURBdWFuQm58MzRmOTEzMTcyYTQyNDVkMWMwYWZjZmI0NjczODE3NmYxYjkxOGU1Yzg1NjIxNmNjNTdkOWQzNThmYTAxYzUxNg
                
                https://www.bdiexpress.com/medias/INDCTHHOSEXX-TRIXSUPER-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU3M3xpbWFnZS9qcGVnfGFEVTJMMmhqTnk4eE1UQXdNelkyTURZMk5EZzJNaTlKVGtSRFZFaElUMU5GV0ZoZlZGSkpXRk5WVUVWU1h6TXdNSGd6TURBdWFuQm58MzRmOTEzMTcyYTQyNDVkMWMwYWZjZmI0NjczODE3NmYxYjkxOGU1Yzg1NjIxNmNjNTdkOWQzNThmYTAxYzUxNg
                
					
						
									CONTINENTAL
								CONTINENTAL
							
						
					TRIX SUPER HOSE NOMINAL WIDTH 3/4IN 28MM
				 
				CONTINENTAL CONTINENTAL
Description
						
                            
								CONTINENTAL TRIX SUPER HOSE NOMINAL WIDTH 3/4IN 28MM
Water Hose; 0.748" Inside Diameter; 1.102" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 435 PSI | 30 Bar Operating Pressure
                         	Part #
	                    
	                      	TRIX SUPER HOSE NOMINAL WIDTH 3/4IN 28MM
							BDI #
						
	                      	22534425
							
						
Details
                    
                        
                            
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/TRIX-SUPER-HOSE-NOMINAL-WIDTH-3-4IN-28MM/p/22534425
						
		
		
		Your Price
					
								Request A Price
							
					
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				40142000
					Weight / Kilogram
				0
					Product Group - BDI
				F02192
					Type of Hose
				
					Water
			Inner Material
				
					EPDM
			Outer Material
				
					EPDM
			Color
				
					Black
			Operating Temperature Range
				
					-40 To 248 Deg F
			Operating Pressure
				
					435 PSI | 30 Bar
			Typical Use
				
					Agriculture Sector | Construction Industry | Metallurgical Industry and Foundry | Municipal Facility | Oil and Chemical Industry
			Price Unit
				
					FT
			Package Quantity
				
					50M
			Order in Multiples of
				
					50M
			Minimum Order Quantity
				
					50M
			Inch - Metric
				
					Inch
			Other Features
				
					65MM Bend Radius | Synthetic Fiber
			Category - BDI
				
					Hose
			Harmonized Tariff Code
				
					4009.21.00.00
			Noun
				
					Hose
			Keyword String
				
					Water
			Manufacturer URL
				
					https://www.continental-industry.com
			Weight / LBS
				
					480
			Long Description
				
					Water Hose; 0.748" Inside Diameter; 1.102" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Black; 435 PSI | 30 Bar Operating Pressure
			Inside Diameter
				
					0.748 Inch | 19 Millimeter
			Outside Diameter
				
					1.102 Inch | 28 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

	
	
