KURIYAMA
KURIYAMA
VF250X300
KURIYAMA KURIYAMA
Description
VF250X300 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 2-1/2"X300' PVC
Water Discharge Hose; 2.598" Inside Diameter; 2.756" Outside Diameter; PVC Inner Material; Blue; 80 PSI | 5.5 Bar Operating Pressure
Part #
VF250X300
BDI #
24464787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/VF250X300/p/24464787
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.13
EAN
0082235303584
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
PVC
Color
Blue
Operating Temperature Range
-10 To 140 Deg F
Operating Pressure
80 PSI | 5.5 Bar
Typical Use
Agriculture | Construction | Drip Irrigation | Industrial
Price Unit
COIL
Package Quantity
300FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 300 FEET
Inch - Metric
Inch
Other Features
0.079" Wall Thickness | Polyester Yarn Spiral Wrap
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://kuriyama.com
Weight / LBS
87
Long Description
Water Discharge Hose; 2.598" Inside Diameter; 2.756" Outside Diameter; PVC Inner Material; Blue; 80 PSI | 5.5 Bar Operating Pressure
Inside Diameter
2.598 Inch | 65.989 Millimeter
Outside Diameter
2.756 Inch | 70.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


