DIXON VALVE
DIXON VALVE
WSB-12T-50
DIXON VALVE DIXON VALVE
Description
WSB-12T-50 NOMINAL HOSE ; WHT SMOOTH BORE PTFE BULK 50' O/A
Food and Beverage; 3/4" Inside Diameter; 0.885" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; White; 1100 PSI - 76 Bar Operating Pressure
Part #
WSB-12T-50
BDI #
19305255
Details
1593.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/WSB-12T-50/p/19305255
Your Price
$ 1,593.36 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
6.478
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Teflon
Outer Material
Stainless Steel
Color
White
Operating Temperature Range
-76 To 500 Deg F
Operating Pressure
1100 PSI | 76 Bar
Typical Use
Pharmaceutical
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
304 Stainless Steel Braid | Nominal Size 3/4 Inch | Burst Pressure 4400 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
9.9
Long Description
Food and Beverage; 3/4" Inside Diameter; 0.885" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; White; 1100 PSI - 76 Bar Operating Pressure
Outside Diameter
0.885 Inch | 22.479 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


