https://www.bdiexpress.com/medias/INDCTHHYDHSE-21575539-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwM3xpbWFnZS9qcGVnfGFEWmpMMmcxTUM4eE1EYzJPRGc1T1RVek9EazNOQzlKVGtSRFZFaElXVVJJVTBWZk1qRTFOelUxTXpsZk16QXdlRE13TUM1cWNHY3xhMGFiODlkZmQ2YzI5ZTNjMzk1NzNmN2VkODY0NTViOTZlNDQyNWYxNGNiNDZiZjQ3MTc4NzJjZmM4NWQ2NjIw
https://www.bdiexpress.com/medias/INDCTHHYDHSE-21575539-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwM3xpbWFnZS9qcGVnfGFEWmpMMmcxTUM4eE1EYzJPRGc1T1RVek9EazNOQzlKVGtSRFZFaElXVVJJVTBWZk1qRTFOelUxTXpsZk16QXdlRE13TUM1cWNHY3xhMGFiODlkZmQ2YzI5ZTNjMzk1NzNmN2VkODY0NTViOTZlNDQyNWYxNGNiNDZiZjQ3MTc4NzJjZmM4NWQ2NjIw
CONTINENTAL
CONTINENTAL
XCP3-06X250RL
CONTINENTAL CONTINENTAL
Description
XCP3-06X250RL HYDRAULIC HOSE ; 3/8IN ID X 0.65IN OD NITRILE 250FT/REL
Hose; Hydraulic; 3/8" Inside Diameter; 0.65" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3045 PSI - 210 Bar Operating Pressure
Part #
20784065
BDI #
21575539
Details
7.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP3-06X250RL/p/21575539
Your Price
$ 7.01 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.092
EAN
0037256487620
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3045 PSI | 210 Bar
Typical Use
High Pressure Hydraulic
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
1 Braid of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
42.5
Long Description
Hose; Hydraulic; 3/8" Inside Diameter; 0.65" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3045 PSI - 210 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

