

CONTINENTAL
CONTINENTAL
XCP3-16X50BX
CONTINENTAL CONTINENTAL
Description
XCP3-16INX50 HYDRAULIC HOSE ; 1" 100R17
Hose; Hydraulic; 1" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3045 PSI - 210 Bar Operating Pressure
Part #
20784324
BDI #
21483561
Details
24.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP3-16X50BX/p/21483561
Your Price
$ 24.95 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.502
EAN
0037256485220
Product Group - BDI
M02316
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3045 PSI | 210 Bar
Typical Use
High Pressure Hydraulic
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
1 Braid of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
41
Long Description
Hose; Hydraulic; 1" Inside Diameter; 1.44" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 3045 PSI - 210 Bar Operating Pressure
Outside Diameter
1.44 Inch | 36.576 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh