Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XCP4S-20X50 https://www.bdiexpress.com/medias/INDCTHHYDHSE-21546561-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA1NzV8aW1hZ2UvanBlZ3xhRE5oTDJnd1lpODVNamd6TURNM09USXhNekV3TG1wd1p3fDIzNWI1OTU3YTkyMjEzZTAzYmQ5ZTJlNjExZmRiODUzOWRjYjM3ZjYwYjg4M2QzN2I5YWQ3NGU1NmRkMzZkMjE
21546561 Hoses 

CONTINENTAL CONTINENTAL

XCP4S-20X50

Description

XCP4S-20X50 HYDRAULIC HOSE ; 50FT/COIL

Hose; Hydraulic; 1-1/4" Inside Diameter; 1.79" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4100 PSI - 280 Bar Operating Pressure

Part #

20882976

BDI #
21546561

Details

34.34 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 34.34 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.522
EAN
0037256536359
Product Group - BDI
M02316
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
4100 PSI | 280 Bar
Typical Use
High Pressure Hydraulic
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
16400 PSI Burst Pressure | 4 Constant Pressure Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
85.5
Long Description
Hose; Hydraulic; 1-1/4" Inside Diameter; 1.79" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 4100 PSI - 280 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.79 Inch | 45.466 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh