CONTINENTAL
CONTINENTAL
XCP6S-08X100CL
CONTINENTAL CONTINENTAL
Description
XCP6S-08INX100FT CL HYDRAULIC HOSE
Hose; Hydraulic; 1/2" Inside Diameter; 0.97" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 6100 PSI - 420 Bar Operating Pressure
Part #
20879443
BDI #
21529647
Details
24.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP6S-08X100CL/p/21529647
Your Price
$ 24.27 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.177
EAN
0037256536717
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6100 PSI | 420 Bar
Typical Use
Very High Pressure Hydraulic
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
24400 PSI | 1680 Bar Min Burst Pressure | 4 Constant Pressure Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
58
Long Description
Hose; Hydraulic; 1/2" Inside Diameter; 0.97" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 6100 PSI - 420 Bar Operating Pressure
Outside Diameter
0.97 Inch | 24.638 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh