Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XCP6S-20X200CL 100R15/856 R15 https://www.bdiexpress.com/medias/INDCTHHOSEXX-XCP6S-300x300.jpg?context=bWFzdGVyfHJvb3R8MzczN3xpbWFnZS9qcGVnfGFHTTJMMmczT1M4eE1UQXdNelkyTWpBME1URXhPQzlKVGtSRFZFaElUMU5GV0ZoZldFTlFObE5mTXpBd2VETXdNQzVxY0djfGE4N2YzNDdjZWIzNDliNWZhN2VhYzMyOTM2MTg0NmEwNjc0OTViZjVlMzViYTZmZTMwYjMzOGY4Y2QxZWQ3MmU
22083559 Hoses 

CONTINENTAL CONTINENTAL

XCP6S-20X200CL 100R15/856 R15

Description

XCP6S-20X200CL 100R15/856 R15 HYD HOSE ; 200FT/COIL

Hydraulic Hose; 1-1/4" Inside Diameter; 2.03" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6100 PSI | 420.6 Bar Operating Pressure

Part #

20882969

BDI #
22083559

Details

99.54 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 99.54 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.029
EAN
0037256536809
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6100 PSI | 420.6 Bar
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
17.5" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
482
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 2.03" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6100 PSI | 420.6 Bar Operating Pressure
Outside Diameter
2.03 Inch | 51.562 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh