CONTINENTAL
CONTINENTAL
XCP6S-24X100CL 100R15/856 R15
CONTINENTAL CONTINENTAL
Description
XCP6S-24X100CL 100R15/856 R15 HYD HOSE ; 100FT/REL
Hydraulic Hose; 1-1/2" Inside Diameter; 2.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6100 PSI | 420.6 Bar Operating Pressure
Part #
20864033
BDI #
22083563
Details
138.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XCP6S-24X100CL-100R15-856-R15/p/22083563
Your Price
$ 138.58 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.921
EAN
0037256536823
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
6100 PSI | 420.6 Bar
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
20.8" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
302
Long Description
Hydraulic Hose; 1-1/2" Inside Diameter; 2.2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 6100 PSI | 420.6 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.2 Inch | 55.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


