CONTINENTAL
CONTINENTAL
XR16SC-06x250RL EXT LIFE 100R16/857 2SC
CONTINENTAL CONTINENTAL
Description
XR16SC-06X250RL EXT LIFE 100R16/857 2SC ; HYD HOSE 0.69IN 250FT/REL
Hydraulic Hose; 3/8" Inside Diameter; 0.7" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 5000 PSI | 344.7 Bar Operating Pressure
Part #
20693983
BDI #
22082993
Details
7.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XR16SC-06x250RL-EXT-LIFE-100R16-857-2SC/p/22082993
Your Price
$ 7.63 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.148
EAN
0037256113383
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 344.7 Bar
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
2.5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
67.5
Long Description
Hydraulic Hose; 3/8" Inside Diameter; 0.7" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 5000 PSI | 344.7 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.7 Inch | 17.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


