CONTINENTAL
CONTINENTAL
XR16SC-20X200CL
CONTINENTAL CONTINENTAL
Description
XR16SC-20X200CL HYDRAULIC HOSE ; 2362 200FT/COIL
Hydraulic Hose; 1-1/4" Inside Diameter; 1.74" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 2250 PSI | 155.1 Bar Operating Pressure
Part #
20899538
BDI #
24579737
Details
56.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/XR16SC-20X200CL/p/24579737
Your Price
$ 56.54 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.304
EAN
0037256570346
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
2250 PSI | 155.1 Bar
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
8.25" Bend Radius | 2 Braid of High-Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
224
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.74" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 2250 PSI | 155.1 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.74 Inch | 44.196 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


