

DIXON VALVE
DIXON VALVE
650-6S
DIXON VALVE DIXON VALVE
Description
650-6S AIR HOSE ; 3/8" 50' POLYURETHANE W/3/8" MALE NPT
3/8" Inside Diameter; 50FT Length; Air; Blue; 3/8" MNPT Both Ends; 210 PSI - 14 Bar Operating Pressure
Part #
650-6S
BDI #
19312961
Details
295.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubing-Assemblies/650-6S/p/19312961
Your Price
$ 295.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.948
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
50
Length - Meter
15.24
Type of Tube
Air
Material
Polyurethane
Color
Blue
Fittings Used on Ends
3/8" MNPT Both Ends
Operating Temperature Range
-40 To 155 Deg F
Operating Pressure
210 PSI | 14 Bar
Typical Use
Higher Working Pressure
Inch - Metric
Inch
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
4.3
Long Description
3/8" Inside Diameter; 50FT Length; Air; Blue; 3/8" MNPT Both Ends; 210 PSI - 14 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh