https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PND-CC1412-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzMXxpbWFnZS9qcGVnfGFEYzNMMmhrTlM4eE1EazNOVEV4TkRJMk5EWXdOaTlOUmxKRVZrTllXRmhZV0ZoZlVFNUVYME5ETVRReE1sOHpNREI0TXpBd0xtcHdad3w3MjVkODNiZGQzYWVhMTRiNjkxMGFiMjQ5NjU0M2ViN2JmYzhiMDkzM2ZhNTkyODkyYTliNDgzMGYyNGE3ODhl
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PND-CC1412-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzMXxpbWFnZS9qcGVnfGFEYzNMMmhrTlM4eE1EazNOVEV4TkRJMk5EWXdOaTlOUmxKRVZrTllXRmhZV0ZoZlVFNUVYME5ETVRReE1sOHpNREI0TXpBd0xtcHdad3w3MjVkODNiZGQzYWVhMTRiNjkxMGFiMjQ5NjU0M2ViN2JmYzhiMDkzM2ZhNTkyODkyYTliNDgzMGYyNGE3ODhl
DIXON VALVE
DIXON VALVE
CC1250
DIXON VALVE DIXON VALVE
Description
CC1250 SELF-STORING HOSE ASSEMBLY ; 1/2" MNPT YELLOW 50' LONG NYLON
1/2" Inside Diameter; 50FT Length; Recoil; Yellow; 1/2" MNPT Both Ends; 170 PSI - 12 Bar Operating Pressure
Part #
CC1250
BDI #
17284962
Details
475.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubing-Assemblies/CC1250/p/17284962
Your Price
$ 475.94 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.744
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
50
Length - Meter
15.24
Type of Tube
Recoil
Material
Nylon
Color
Yellow
Fittings Used on Ends
1/2" MNPT Both Ends
Operating Pressure
170 PSI | 12 Bar
Inch - Metric
Inch
Other Features
Coil Type | Self Storing
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
3.85
Long Description
1/2" Inside Diameter; 50FT Length; Recoil; Yellow; 1/2" MNPT Both Ends; 170 PSI - 12 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

