https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PND-CC1412-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzMXxpbWFnZS9qcGVnfGFEYzNMMmhrTlM4eE1EazNOVEV4TkRJMk5EWXdOaTlOUmxKRVZrTllXRmhZV0ZoZlVFNUVYME5ETVRReE1sOHpNREI0TXpBd0xtcHdad3w3MjVkODNiZGQzYWVhMTRiNjkxMGFiMjQ5NjU0M2ViN2JmYzhiMDkzM2ZhNTkyODkyYTliNDgzMGYyNGE3ODhl
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-PND-CC1412-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzMXxpbWFnZS9qcGVnfGFEYzNMMmhrTlM4eE1EazNOVEV4TkRJMk5EWXdOaTlOUmxKRVZrTllXRmhZV0ZoZlVFNUVYME5ETVRReE1sOHpNREI0TXpBd0xtcHdad3w3MjVkODNiZGQzYWVhMTRiNjkxMGFiMjQ5NjU0M2ViN2JmYzhiMDkzM2ZhNTkyODkyYTliNDgzMGYyNGE3ODhl
DIXON VALVE
DIXON VALVE
CC1412
DIXON VALVE DIXON VALVE
Description
CC1412 SELF-STORING HOSE ASSEMBLY ; 1/4" MALEX12FT LONG W/FITTING
1/4" Inside Diameter; 12FT Length; Recoil; Yellow; 1/4" MNPT Both Ends; 185 PSI - 13 Bar Operating Pressure
Part #
CC1412
BDI #
17284964
Details
61.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubing-Assemblies/CC1412/p/17284964
Your Price
$ 61.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.19
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
12
Length - Meter
3.658
Type of Tube
Recoil
Material
Nylon
Color
Yellow
Fittings Used on Ends
1/4" MNPT Both Ends
Operating Pressure
185 PSI | 13 Bar
Inch - Metric
Inch
Other Features
Coil Type | Self Storing
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.42
Long Description
1/4" Inside Diameter; 12FT Length; Recoil; Yellow; 1/4" MNPT Both Ends; 185 PSI - 13 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

