https://www.bdiexpress.com/medias/INDDVCASSYXX-TBG-PU-BOR-PFD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyNXxpbWFnZS9qcGVnfGFHVm1MMmhpWWk4eE1EYzJOalkyT0RBek9ERTNOQzlKVGtSRVZrTkJVMU5aV0ZoZlZFSkhYMUJWWDBKUFVsOVFSa1JmTXpBd2VETXdNQzVxY0djfDhiNzg0NmI4OTRmODhiMzM4MzE1ZWY2ZjI3ZDRkYzlkNTE2NzVmYzdiOGE0OGM2YWMxODlmOTc3ZmJiZWVjYjI
https://www.bdiexpress.com/medias/INDDVCASSYXX-TBG-PU-BOR-PFD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODUyNXxpbWFnZS9qcGVnfGFHVm1MMmhpWWk4eE1EYzJOalkyT0RBek9ERTNOQzlKVGtSRVZrTkJVMU5aV0ZoZlZFSkhYMUJWWDBKUFVsOVFSa1JmTXpBd2VETXdNQzVxY0djfDhiNzg0NmI4OTRmODhiMzM4MzE1ZWY2ZjI3ZDRkYzlkNTE2NzVmYzdiOGE0OGM2YWMxODlmOTc3ZmJiZWVjYjI
DIXON VALVE
DIXON VALVE
PFD125
DIXON VALVE DIXON VALVE
Description
PFD125
1/2" Inside Diameter; 25FT Length; Whip; Bright Orange; 1/2" MSNPT Both Ends; 200 PSI - 14 Bar Operating Pressure
Part #
PFD125
BDI #
19328384
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubing-Assemblies/PFD125/p/19328384
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.562
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
25
Length - Meter
7.62
Type of Tube
Whip
Material
Polyurethane
Color
Bright Orange
Fittings Used on Ends
1/2" MSNPT Both Ends
Operating Pressure
200 PSI | 14 Bar
Typical Use
Chipping Hammer | Jack Hammer | Rock Drill | Large Pneumatic Tool
Inch - Metric
Inch
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
3.44
Long Description
1/2" Inside Diameter; 25FT Length; Whip; Bright Orange; 1/2" MSNPT Both Ends; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

