

DIXON VALVE
DIXON VALVE
PU1415
DIXON VALVE DIXON VALVE
Description
PU1415 SELF-STORING AIR HOSE ; 1/4 POLYX15'
1/4" Inside Diameter; 15FT Length; Recoil; Blue; 1/4" MSNPT Both Ends; 125 PSI - 9 Bar Operating Pressure
Part #
PU1415
BDI #
17286186
Details
107.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubing-Assemblies/PU1415/p/17286186
Your Price
$ 107.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.331
Product Group - BDI
F02192
Product Name
Tubing Assembly
Length - Feet
15
Length - Meter
4.572
Type of Tube
Recoil
Material
Polyurethane
Color
Blue
Fittings Used on Ends
1/4" MSNPT Both Ends
Operating Pressure
125 PSI | 9 Bar
Inch - Metric
Inch
Other Features
Coil Type | Self Storing
Category - BDI
Tubing Assembly
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.73
Long Description
1/4" Inside Diameter; 15FT Length; Recoil; Blue; 1/4" MSNPT Both Ends; 125 PSI - 9 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh