DIXON VALVE
DIXON VALVE
04093
DIXON VALVE DIXON VALVE
Description
04093 NYLON TUBING ; 0.093" IDX1/8" ODX100FT ROLL
Tubing; Single; 0.095" Inside Diameter; 1/8" Outside Diameter; Nylon; Clear; 225 PSI - 16 Bar Operating Pressure
Part #
04093
BDI #
19304929
Details
44.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/04093/p/19304929
Your Price
$ 44.62 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.137
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
225 PSI | 16 Bar
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Wall Thickness 0.016 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.3
Long Description
Tubing; Single; 0.095" Inside Diameter; 1/8" Outside Diameter; Nylon; Clear; 225 PSI - 16 Bar Operating Pressure
Inside Diameter
0.095 Inch | 2.413 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


