DIXON VALVE
DIXON VALVE
0817CR
DIXON VALVE DIXON VALVE
Description
0817CR POLYETHYLENE TUBING ; 500' NATURAL 1/4 OD .170 ID .040 WALL
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Natural Off White; 150 PSI - 10 Bar Operating Pressure
Part #
0817CR
BDI #
19304950
Details
129.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/0817CR/p/19304950
Your Price
$ 129.40 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
3.357
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyethylene
Color
Natural Off White
Operating Temperature Range
-50 To 140 Deg F
Operating Pressure
150 PSI | 10 Bar
Price Unit
ROLL
Package Quantity
500FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 500 FEET
Inch - Metric
Inch
Other Features
Wall Thickness 0.04 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.21.00.00
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
5.91
Long Description
Tubing; Single; 0.17" Inside Diameter; 1/4" Outside Diameter; Polyethylene; Natural Off White; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.25 Inch | 6.35 Millimeter
Inside Diameter
0.17 Inch | 4.318 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


