https://www.bdiexpress.com/medias/INDPARTBGXXX-PTFE-101-NT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOHxpbWFnZS9qcGVnfGFHUXhMMmhsT0M4eE1EazROREk1TmpNeE5qazFPQzlKVGtSUVFWSlVRa2RZV0ZoZlVGUkdSVjh4TURGZlRsUmZNekF3ZURNd01DNXFjR2N8YjU5MTdlZTNlNzkzZjk2M2M1Yjk3ZGZkYmU4NDZjNzIzZGVkMmNmNjA0NWJkMGQ4MmE3Yjg2MTYwYjRkNDljMw
https://www.bdiexpress.com/medias/INDPARTBGXXX-PTFE-101-NT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOHxpbWFnZS9qcGVnfGFHUXhMMmhsT0M4eE1EazROREk1TmpNeE5qazFPQzlKVGtSUVFWSlVRa2RZV0ZoZlVGUkdSVjh4TURGZlRsUmZNekF3ZURNd01DNXFjR2N8YjU5MTdlZTNlNzkzZjk2M2M1Yjk3ZGZkYmU4NDZjNzIzZGVkMmNmNjA0NWJkMGQ4MmE3Yjg2MTYwYjRkNDljMw
PARKER
PARKER
101-0563031-NT-50
PARKER PARKER
Description
101-0563031-NT-50 TUBING, PTFE 1/2 ID X 9/16 OD 50FT/REL (SMARTCATALOG)
Tubing; Single; 1/2" Inside Diameter; 9/16" Outside Diameter; PTFE; Clear
Part #
101-0563031-NT-50
BDI #
26621639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/101-0563031-NT-50/p/26621639
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PTFE
Color
Clear
Operating Temperature Range
-73 To 260 Deg C
Operating Pressure
55 PSI | 3.8 BAR
Typical Use
Fluid Transfer | Life Science | Gas Sampling | High Temperature | Laboratory | Food and Beverage | Heat Exchangers
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PTFE
Manufacturer URL
https://www.parker.com
Weight / LBS
2.45
Long Description
Tubing; Single; 1/2" Inside Diameter; 9/16" Outside Diameter; PTFE; Clear
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

