https://www.bdiexpress.com/medias/INDPARTBGXXX-FEP-101-NT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOHxpbWFnZS9qcGVnfGFHRXlMMmhsWmk4eE1EazROREk1TmpVeE16VTJOaTlKVGtSUVFWSlVRa2RZV0ZoZlJrVlFYekV3TVY5T1ZGOHpNREI0TXpBd0xtcHdad3w1YjU0MjVmMGNkNWVlZWVkMDYxNzY5ODhiZjdkZWUzODBiOGVhYzg4ZGZiMTU4MTNhNmFhMGEzY2UwOTk4YzNj
https://www.bdiexpress.com/medias/INDPARTBGXXX-FEP-101-NT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOHxpbWFnZS9qcGVnfGFHRXlMMmhsWmk4eE1EazROREk1TmpVeE16VTJOaTlKVGtSUVFWSlVRa2RZV0ZoZlJrVlFYekV3TVY5T1ZGOHpNREI0TXpBd0xtcHdad3w1YjU0MjVmMGNkNWVlZWVkMDYxNzY5ODhiZjdkZWUzODBiOGVhYzg4ZGZiMTU4MTNhNmFhMGEzY2UwOTk4YzNj
PARKER
PARKER
103-0156031-NT-50
PARKER PARKER
Description
103-0156031-NT-50 FEP TUBING ; POR NON RETURNABLE
Tubing; Single; 3/32" Inside Diameter; 0.157" Outside Diameter; Fluoropolymer; Clear
Part #
103-0156031-NT-50
BDI #
26495912
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/103-0156031-NT-50/p/26495912
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40180000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Fluoropolymer
Color
Clear
Operating Temperature Range
-73 To 204 Deg C
Operating Pressure
360 PSI | 25 BAR
Typical Use
Fluid Transfer | Gas Sampling | Food and Beverage | Laboratory | Water Purification | Life Science
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Fluoropolymer
Manufacturer URL
https://www.parker.com
Weight / LBS
0.55
Long Description
Tubing; Single; 3/32" Inside Diameter; 0.157" Outside Diameter; Fluoropolymer; Clear
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.094 Inch | 2.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

