https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1091P0401-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMHxpbWFnZS9qcGVnfGFHUXlMMmhsTXk4eE1EazNOVE14T0RBNE1UVTJOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQTVNVkF3TkRBeFh6TXdNSGd6TURBdWFuQm58NjZjYzk1ZTk3MTk1MTgzM2Q0YWRlMjkyN2Q3Y2M2OGRmYmQ0NzEwNDgwY2VlOTc5MzAyYTczMjFkYjJlM2E4Mg
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1091P0401-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMHxpbWFnZS9qcGVnfGFHUXlMMmhsTXk4eE1EazNOVE14T0RBNE1UVTJOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQTVNVkF3TkRBeFh6TXdNSGd6TURBdWFuQm58NjZjYzk1ZTk3MTk1MTgzM2Q0YWRlMjkyN2Q3Y2M2OGRmYmQ0NzEwNDgwY2VlOTc5MzAyYTczMjFkYjJlM2E4Mg
DIXON VALVE
DIXON VALVE
1091P0401
DIXON VALVE DIXON VALVE
Description
1091P0401 NYLON 12 TUBING ; 50' BLACK 5/32" OD .106 ID .025 WALL
Tubing; Single; 0.106" Inside Diameter; 5/32" Outside Diameter; Nylon; Black; 300 PSI - 21 Bar Operating Pressure
Part #
1091P0401
BDI #
19305907
Details
101.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1091P0401/p/19305907
Your Price
$ 101.44 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.14
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
50FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 FEET
Inch - Metric
Inch
Other Features
Semi Rigid | Chemical Resistant | Wall Thickness 0.025 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.31
Long Description
Tubing; Single; 0.106" Inside Diameter; 5/32" Outside Diameter; Nylon; Black; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.156 Inch | 3.962 Millimeter
Inside Diameter
0.106 Inch | 2.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

