

DIXON VALVE
DIXON VALVE
1091U53R00
DIXON VALVE DIXON VALVE
Description
1091U53R00 POLYURETHANE 95 DURO TUBING ; 50' CLEAR 1/8" OD .062 ID .031 WALL
Tubing; Single; 1/16" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Clear; 233 PSI - 16 Bar Operating Pressure
Part #
1091U53R00
BDI #
19306000
Details
72.9
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1091U53R00/p/19306000
Your Price
$ 72.90 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 165 Deg F
Operating Pressure
233 PSI | 16 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
50FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 FEET
Inch - Metric
Inch
Other Features
Wall Thickness 0.031 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.35
Long Description
Tubing; Single; 1/16" Inside Diameter; 1/8" Outside Diameter; Polyurethane; Clear; 233 PSI - 16 Bar Operating Pressure
Inside Diameter
0.063 Inch | 1.6 Millimeter
Outside Diameter
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh