Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1091U5604 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1094U0404-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyM3xpbWFnZS9qcGVnfGFEZGpMMmczTmk4eE1EazNOVE14T1RFNU5UWTNPQzlOUmxKRVZrTllXRmhZV0ZoZk1UQTVORlV3TkRBMFh6TXdNSGd6TURBdWFuQm58MDE4Mzk4MTNjMDVkZGQ0NmZjMTQyZTRmZTE5ZjU2NWE2MGY0NWE5ZjVjNGExMWQzNzg4NGY3Y2NkYTc2MzZjOQ
19306002 Tubings 

DIXON VALVE DIXON VALVE

1091U5604

Description

1091U5604 POLYURETHANE 95 DURO TUBING ; 50' BLUE 1/4O OD .160 ID .045 WALL

Tubing; Single; 0.16" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Blue; 148 PSI - 10 Bar Operating Pressure

Part #

1091U5604

BDI #
19306002

Details

122.9 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 122.90 / roll BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.422
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Blue
Operating Temperature Range
-40 To 165 Deg F
Operating Pressure
148 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
50FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 FEET
Inch - Metric
Inch
Other Features
Wall Thickness 0.045 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.93
Long Description
Tubing; Single; 0.16" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Blue; 148 PSI - 10 Bar Operating Pressure
Inside Diameter
0.16 Inch | 4.064 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh