https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1094U0401-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMHxpbWFnZS9qcGVnfGFEYzJMMmhqWXk4eE1EazNOVE14T0Rjek5qa3lOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQTVORlV3TkRBeFh6TXdNSGd6TURBdWFuQm58ZWFhM2NmNTNiYzc0N2FkMDk2YjYyN2M4ZjM2MmUyYjcxOTg2NGU0M2EyNzFhZDliYmE0ODk1MjlkYTEzYTIxYg
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1094U0401-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYwMHxpbWFnZS9qcGVnfGFEYzJMMmhqWXk4eE1EazNOVE14T0Rjek5qa3lOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQTVORlV3TkRBeFh6TXdNSGd6TURBdWFuQm58ZWFhM2NmNTNiYzc0N2FkMDk2YjYyN2M4ZjM2MmUyYjcxOTg2NGU0M2EyNzFhZDliYmE0ODk1MjlkYTEzYTIxYg
DIXON VALVE
DIXON VALVE
1091U6201
DIXON VALVE DIXON VALVE
Description
1091U6201 POLYURETHANE 95 DURO TUBING ; 50' BLACK 1/2" OD .320 ID .090 WALL
Tubing; Single; 0.32" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Black; 140 PSI - 10 Bar Operating Pressure
Part #
1091U6201
BDI #
19306007
Details
460.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1091U6201/p/19306007
Your Price
$ 460.05 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
1.52
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Black
Operating Temperature Range
-40 To 165 Deg F
Operating Pressure
140 PSI | 10 Bar
Typical Use
Industrial
Price Unit
ROLL
Package Quantity
50FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 50 FEET
Inch - Metric
Inch
Other Features
Wall Thickness 0.09 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
3.35
Long Description
Tubing; Single; 0.32" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Black; 140 PSI - 10 Bar Operating Pressure
Outside Diameter
0.5 Inch | 12.7 Millimeter
Inside Diameter
0.32 Inch | 8.128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


