https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1091P0400-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNHxpbWFnZS9qcGVnfGFEaGtMMmhqTXk4eE1EazNOVE14TnpVNU1EQTBOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQTVNVkF3TkRBd1h6TXdNSGd6TURBdWFuQm58ZTJiYTI3ZWM4MDcxMDdkMzIzYjgxNGM2ZDYyNTY3ZTM2ZTk2Y2E4NjhiNmNhNGIxNmE4NmY4MTFjMGRjZGNmYg
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1091P0400-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzNHxpbWFnZS9qcGVnfGFEaGtMMmhqTXk4eE1EazNOVE14TnpVNU1EQTBOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQTVNVkF3TkRBd1h6TXdNSGd6TURBdWFuQm58ZTJiYTI3ZWM4MDcxMDdkMzIzYjgxNGM2ZDYyNTY3ZTM2ZTk2Y2E4NjhiNmNhNGIxNmE4NmY4MTFjMGRjZGNmYg
DIXON VALVE
DIXON VALVE
1094P0400
DIXON VALVE DIXON VALVE
Description
1094P0400 NYLON 12 TUBING ; 100' NATURAL COLOR 5/32" OD .106 ID
Tubing; Single; 0.106" Inside Diameter; 5/32" Outside Diameter; Nylon; Clear; 300 PSI - 21 Bar Operating Pressure
Part #
1094P0400
BDI #
19306014
Details
152.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1094P0400/p/19306014
Your Price
$ 152.69 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.309
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial | Pneumatic
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Semi Rigid | Chemical Resistant | Wall Thickness 0.025 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
0.60627
Long Description
Tubing; Single; 0.106" Inside Diameter; 5/32" Outside Diameter; Nylon; Clear; 300 PSI - 21 Bar Operating Pressure
Outside Diameter
0.156 Inch | 3.962 Millimeter
Inside Diameter
0.106 Inch | 2.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

