https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1091P0404-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyM3xpbWFnZS9qcGVnfGFEQTFMMmhrTnk4eE1EazNOVE14T0RRd09USTBOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQTVNVkF3TkRBMFh6TXdNSGd6TURBdWFuQm58Njc2Yzc1MjJiOWIzNWIzMmQ3N2FhZDEwMTJlYTA4NzM2M2U5ZGYxNDY1ZGU4MjA3NWMwMjhmN2JhMzU2YmNmMw
https://www.bdiexpress.com/medias/MFRDVCXXXXXX-1091P0404-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQyM3xpbWFnZS9qcGVnfGFEQTFMMmhrTnk4eE1EazNOVE14T0RRd09USTBOaTlOUmxKRVZrTllXRmhZV0ZoZk1UQTVNVkF3TkRBMFh6TXdNSGd6TURBdWFuQm58Njc2Yzc1MjJiOWIzNWIzMmQ3N2FhZDEwMTJlYTA4NzM2M2U5ZGYxNDY1ZGU4MjA3NWMwMjhmN2JhMzU2YmNmMw
DIXON VALVE
DIXON VALVE
1094P0804
DIXON VALVE DIXON VALVE
Description
1094P0804 NYLON 12 TUBING ; 100' BLUE 5/16" OD .233 ID .040 WALL
Tubing; Single; 0.233" Inside Diameter; 5/16" Outside Diameter; Nylon; Blue; 250 PSI - 17 Bar Operating Pressure
Part #
1094P0804
BDI #
19306019
Details
415.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1094P0804/p/19306019
Your Price
$ 415.31 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.998
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial | Pneumatic
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Semi Rigid | Chemical Resistant | Wall Thickness 0.04 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
2.1936
Long Description
Tubing; Single; 0.233" Inside Diameter; 5/16" Outside Diameter; Nylon; Blue; 250 PSI - 17 Bar Operating Pressure
Outside Diameter
0.313 Inch | 7.95 Millimeter
Inside Diameter
0.233 Inch | 5.918 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

