

DIXON VALVE
DIXON VALVE
1094U5601
DIXON VALVE DIXON VALVE
Description
1094U5601 POLYURETHANE 95 DURO TUBING ; 100' BLACK 1/4" OD .160 ID .045 WALL
Tubing; Single; 0.16" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Black; 148 PSI - 10 Bar Operating Pressure
Part #
1094U5601
BDI #
19305927
Details
189.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1094U5601/p/19305927
Your Price
$ 189.54 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183008
Weight / Kilogram
0.89
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Black
Operating Temperature Range
-40 To 165 Deg F
Operating Pressure
148 PSI | 10 Bar
Typical Use
Automation | Pneumatic | Signal Line
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
Wall Thickness 0.045 Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
1.30293
Long Description
Tubing; Single; 0.16" Inside Diameter; 1/4" Outside Diameter; Polyurethane; Black; 148 PSI - 10 Bar Operating Pressure
Inside Diameter
0.16 Inch | 4.064 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh