NEWAGE INDUSTRIES
NEWAGE INDUSTRIES
110 4152 100
NEWAGE INDUSTRIES NEWAGE INDUSTRIES
Description
110 4152 100 PVC TUBE ; 1" ID X 1-1/4" OD X 100' L 28 PSI
Tubing; Single; 1" Inside Diameter; 1-1/4" Outside Diameter; PVC; Clear; 28 PSI | 1.93 Bar Operating Pressure
Part #
110 4152 100
BDI #
21451212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/110-4152-100/p/21451212
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
11.34
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
0 To 175 Deg F
Operating Pressure
28 PSI | 1.93 Bar
Typical Use
Air Lines | Beverage | Chemicals | Food | Gases | Instrumentation | Laboratory | Material Handling | Medical | Pharmaceutical | Protective Jacketing | Pump Feed & Discharge | Refrigeration | Water & Fluid Lines
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Weight / LBS
25
Long Description
Tubing; Single; 1" Inside Diameter; 1-1/4" Outside Diameter; PVC; Clear; 28 PSI | 1.93 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


