https://www.bdiexpress.com/medias/INDPARTBGXXX-NYL-1120-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4NXxpbWFnZS9qcGVnfGFESm1MMmhtWkM4eE1EazROREk1Tmprd05qYzRNaTlKVGtSUVFWSlVRa2RZV0ZoZlRsbE1YekV4TWpCZlFreExYek13TUhnek1EQXVhbkJufDY4NzljOGMyNjU5YzAxNDQ3NjVkNjhhMjY4NmI5ZjkwNzM5OWY0ZDc5NWJmZDlhZWY2ZGNjOGE1ZTdlNGE0ZTQ
https://www.bdiexpress.com/medias/INDPARTBGXXX-NYL-1120-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg4NXxpbWFnZS9qcGVnfGFESm1MMmhtWkM4eE1EazROREk1Tmprd05qYzRNaTlKVGtSUVFWSlVRa2RZV0ZoZlRsbE1YekV4TWpCZlFreExYek13TUhnek1EQXVhbkJufDY4NzljOGMyNjU5YzAxNDQ3NjVkNjhhMjY4NmI5ZjkwNzM5OWY0ZDc5NWJmZDlhZWY2ZGNjOGE1ZTdlNGE0ZTQ
PARKER
PARKER
1120-6B-BLK-250
PARKER PARKER
Description
1120-6B-BLK-250 AIR BRAKE TUBING
Tubing; Single; 0.251" Inside Diameter; 3/8" Outside Diameter; Nylon; Black
Part #
1120-6B-BLK-250
BDI #
17012403
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/1120-6B-BLK-250/p/17012403
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.08
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-40 To 93 Deg C
Operating Pressure
150 PSI | 10.3 BAR
Typical Use
Air Brake
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.parker.com
Weight / LBS
6.75
Long Description
Tubing; Single; 0.251" Inside Diameter; 3/8" Outside Diameter; Nylon; Black
Inside Diameter
0.251 Inch | 6.375 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

