GATES
GATES
2.5NABTAX100
GATES GATES
Description
2.5NABTAX100 TYPE A AIR BRAKE TUBING ; POR H30002-25
Tubing; Single; 5/32" Outside Diameter; Nylon; Black; 150 PSI - 10 Bar Operating Pressure
Part #
H30002-25
BDI #
1098551
Details
0.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/2-5NABTAX100/p/1098551
Your Price
$ 0.73 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.32
EAN
0072053681567
Product Group - BDI
F02172
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
PACK
Package Quantity
100FT
Order in Multiples of
PACK
Minimum Order Quantity
1 PACK OF 100 FEET
Inch - Metric
Inch
Other Features
Non-Reinforced | Bend Radius 0.5 Inch | Burst Pressure 800 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Manufacturer Item Number
43270050
Weight / LBS
0.7
Long Description
Tubing; Single; 5/32" Outside Diameter; Nylon; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.156 Inch | 3.962 Millimeter
Inside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh