https://www.bdiexpress.com/medias/INDPARTBGXXX-PTFE-101-NT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOHxpbWFnZS9qcGVnfGFHUXhMMmhsT0M4eE1EazROREk1TmpNeE5qazFPQzlKVGtSUVFWSlVRa2RZV0ZoZlVGUkdSVjh4TURGZlRsUmZNekF3ZURNd01DNXFjR2N8YjU5MTdlZTNlNzkzZjk2M2M1Yjk3ZGZkYmU4NDZjNzIzZGVkMmNmNjA0NWJkMGQ4MmE3Yjg2MTYwYjRkNDljMw
https://www.bdiexpress.com/medias/INDPARTBGXXX-PTFE-101-NT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzIyOHxpbWFnZS9qcGVnfGFHUXhMMmhsT0M4eE1EazROREk1TmpNeE5qazFPQzlKVGtSUVFWSlVRa2RZV0ZoZlVGUkdSVjh4TURGZlRsUmZNekF3ZURNd01DNXFjR2N8YjU5MTdlZTNlNzkzZjk2M2M1Yjk3ZGZkYmU4NDZjNzIzZGVkMmNmNjA0NWJkMGQ4MmE3Yjg2MTYwYjRkNDljMw
PARKER
PARKER
201-0900100-NT-100
PARKER PARKER
Description
201-0900100-NT-100 PLASTIC TUBING ; PTFE 7MM ID X 9MM OD 100FT/REL
Tubing; Single; 7MM Inside Diameter; 9MM Outside Diameter; PTFE; Clear
Part #
201-0900100-NT-100
BDI #
26635032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/201-0900100-NT-100/p/26635032
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PTFE
Color
Clear
Operating Temperature Range
-73 To 260 Deg C
Operating Pressure
110 PSI | 8 BAR
Typical Use
Fluid Transfer | Life Science | Gas Sampling | High Temperature | Laboratory | Food and Beverage | Heat Exchangers
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
PTFE
Manufacturer URL
https://www.parker.com
Weight / LBS
5.5
Long Description
Tubing; Single; 7MM Inside Diameter; 9MM Outside Diameter; PTFE; Clear
Inside Diameter
0.276 Inch | 7 Millimeter
Outside Diameter
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

