NEWAGE INDUSTRIES
NEWAGE INDUSTRIES
233 1210 250
NEWAGE INDUSTRIES NEWAGE INDUSTRIES
Description
233 1210 250 NYLON TUBE ; 0.106" ID X 5/32" OD X 250' L 730 PSI
Tubing; Single; 0.106" Inside Diameter; 5/32" Outside Diameter; Nylon; Natural; 730 PSI | 50.33 Bar Operating Pressure
Part #
233 1210 250
BDI #
21467655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/233-1210-250/p/21467655
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.53
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Natural
Operating Temperature Range
0 To 212 Deg F
Operating Pressure
730 PSI | 50.33 Bar
Typical Use
Air Lines | Beverage | Chemicals | Conduit | Food | Hospitals | Instrumentation | Laboratory
Package Quantity
250FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 250 FEET
Inch - Metric
Inch
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Long Description
Tubing; Single; 0.106" Inside Diameter; 5/32" Outside Diameter; Nylon; Natural; 730 PSI | 50.33 Bar Operating Pressure
Outside Diameter
0.156 Inch | 3.962 Millimeter
Inside Diameter
0.106 Inch | 2.692 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


