GATES
GATES
27039
GATES GATES
Description
27039 ; POR 6MM X 6' NON-REINFORCED VACUUM TBG
Tubing; Single; 7/32" Inside Diameter; PVC; Black; 25 PSI Operating Pressure
Part #
4040-0340
BDI #
20891774
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/27039/p/20891774
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
0.005
EAN
0072053005929
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Black
Operating Temperature Range
-40 To 257 Deg F
Operating Pressure
25 PSI
Typical Use
Cleaning
Price Unit
FT
Package Quantity
6FT
Order in Multiples of
6FT
Minimum Order Quantity
6 FEET
Inch - Metric
Inch
Other Features
Non-reinforced Vacuum | 1/4" Nipple Size
Category - BDI
Tubing
Harmonized Tariff Code
7304.29.50.15
Noun
Tubing
Keyword String
PVC
Manufacturer URL
https://www.gates.com
Long Description
Tubing; Single; 7/32" Inside Diameter; PVC; Black; 25 PSI Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.219 Inch | 5.563 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh