https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-2840MM-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4OHxpbWFnZS9qcGVnfGFHSXdMMmhpWXk4eE1EazRORE13TmpFeE5EVTVNQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1Yekk0TkRCTlRWOHpNREI0TXpBd0xtcHdad3w1ZjY1YTIwYjBkNWU4NTA4ODUxZWFiOTE0YTRiYWY5YzQ2YjE2NmIxNzk1NjM4YTQ4NGQxODBmNDllOGY5NmRi
https://www.bdiexpress.com/medias/INDKURTBGXXX-POL-2840MM-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4OHxpbWFnZS9qcGVnfGFHSXdMMmhpWXk4eE1EazRORE13TmpFeE5EVTVNQzlKVGtSTFZWSlVRa2RZV0ZoZlVFOU1Yekk0TkRCTlRWOHpNREI0TXpBd0xtcHdad3w1ZjY1YTIwYjBkNWU4NTA4ODUxZWFiOTE0YTRiYWY5YzQ2YjE2NmIxNzk1NjM4YTQ4NGQxODBmNDllOGY5NmRi
KURIYAMA
KURIYAMA
2840-MM04X100
KURIYAMA KURIYAMA
Description
2840-MM04X100 TUBING ; 4MM OD X 100' L POLYURETHANE
Tubing; Single; 2.4MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Clear
Part #
2840-MM04X100
BDI #
24450204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/2840-MM04X100/p/24450204
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
EAN
0082235321397
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Clear
Operating Temperature Range
-40 To 80 Deg C
Operating Pressure
200 PSI | 13.8 BAR
Typical Use
Abrasive Slurry Transfer | Feed and Return Lines | Granular Transfer Lines | Lubrication Lines | Metering Pumps | Robotics Control Lines | Air and Fluids Under Severe Conditions
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Metric
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://kuriyama.com
Weight / LBS
0.7
Long Description
Tubing; Single; 2.4MM Inside Diameter; 4MM Outside Diameter; Polyurethane; Clear
Outside Diameter
0.157 Inch | 4 Millimeter
Inside Diameter
0.094 Inch | 2.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

