https://www.bdiexpress.com/medias/INDPARTBGXXX-NYL-6033-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NHxpbWFnZS9qcGVnfGFHVTNMMmhrWmk4eE1EazRORFEyTWpJeU1UTTBNaTlKVGtSUVFWSlVRa2RZV0ZoZlRsbE1Yell3TXpOZlEweFNYek13TUhnek1EQXVhbkJufDNhMjA5NDZlYTAzYjRjYmQ3ODkwODFhMmZjMzI5ZDliNTEzYzJkMmYxM2UwMTQwY2EzNGNlNTA4ZWRjNjA4MTE
https://www.bdiexpress.com/medias/INDPARTBGXXX-NYL-6033-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NHxpbWFnZS9qcGVnfGFHVTNMMmhrWmk4eE1EazRORFEyTWpJeU1UTTBNaTlKVGtSUVFWSlVRa2RZV0ZoZlRsbE1Yell3TXpOZlEweFNYek13TUhnek1EQXVhbkJufDNhMjA5NDZlYTAzYjRjYmQ3ODkwODFhMmZjMzI5ZDliNTEzYzJkMmYxM2UwMTQwY2EzNGNlNTA4ZWRjNjA4MTE
PARKER
PARKER
61550
PARKER PARKER
Description
61550 TUBING ; POR 5/16 OD X .040 NAT NYLON 100FT/REL
Tubing; Single; 0.232" Inside Diameter; 5/16" Outside Diameter; Nylon; Clear
Part #
61550
BDI #
26871547
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/61550/p/26871547
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Clear
Operating Temperature Range
-40 To 93 Deg C
Operating Pressure
333 PSI | 23 BAR
Typical Use
Low Pressure Pneumatic | Pneumatic Circuits | Injection Lube Systems | Hydro-Pneumatic Circuit
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
0.04" Wall Thickness | 1" Bend Radius
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.parker.com
Weight / LBS
1.57
Long Description
Tubing; Single; 0.232" Inside Diameter; 5/16" Outside Diameter; Nylon; Clear
Inside Diameter
0.232 Inch | 5.893 Millimeter
Outside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

