https://www.bdiexpress.com/medias/INDXXXTBGXXX-PU-BK-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2OHxpbWFnZS9qcGVnfGFEWTFMMmc1Wmk4eE1ESXpOelk0TWpjM09ERTBNaTlKVGtSWVdGaFVRa2RZV0ZoZlVGVmZRa3RmVkZWZk16QXdlRE13TUM1cWNHY3w3ZjQ5NWI0YzllMzRkMGQwZTJiYTlmZjNmMDBkNDg1MjM5YjFjYTRmZDFmZmFmYTRlMjJlOGU0ZGIyNmQyN2M2
https://www.bdiexpress.com/medias/INDXXXTBGXXX-PU-BK-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2OHxpbWFnZS9qcGVnfGFEWTFMMmc1Wmk4eE1ESXpOelk0TWpjM09ERTBNaTlKVGtSWVdGaFVRa2RZV0ZoZlVGVmZRa3RmVkZWZk16QXdlRE13TUM1cWNHY3w3ZjQ5NWI0YzllMzRkMGQwZTJiYTlmZjNmMDBkNDg1MjM5YjFjYTRmZDFmZmFmYTRlMjJlOGU0ZGIyNmQyN2M2
SKF
SKF
62278
SKF SKF
Description
62278 LUBRICATION HOSE 100FEET
Tubing Single; 0.073" Inside Diameter; 1/8" Outside Diameter; Nylon; Black; 42.5 Bar Operating Pressure
Part #
62278
BDI #
15027050
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/62278/p/15027050
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-65 To 150 Deg F
Operating Pressure
42.5 Bar
Typical Use
Lubrication System
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
0.375" Minimum Bend Radius
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.4
Long Description
Tubing Single; 0.073" Inside Diameter; 1/8" Outside Diameter; Nylon; Black; 42.5 Bar Operating Pressure
Outside Diameter
0.125 Inch | 3.175 Millimeter
Inside Diameter
0.073 Inch | 1.854 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


