https://www.bdiexpress.com/medias/INDPARTBGXXX-POLY-6344-TRNBLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQzMHxpbWFnZS9qcGVnfGFHTTVMMmc0WXk4eE1EazROREk1TlRjeU56RXpOQzlKVGtSUVFWSlVRa2RZV0ZoZlVFOU1XVjgyTXpRMFgxUlNUa0pNVlY4ek1EQjRNekF3TG1wd1p3fGIyYTU5MzViZjA2YzUxYjY5OWQwY2I1ODMxZjljM2VkNDc2MjVmMjQ3MTU0ZDRlZGVmYmQ1NjBlYzFiNDE2Y2U
https://www.bdiexpress.com/medias/INDPARTBGXXX-POLY-6344-TRNBLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQzMHxpbWFnZS9qcGVnfGFHTTVMMmc0WXk4eE1EazROREk1TlRjeU56RXpOQzlKVGtSUVFWSlVRa2RZV0ZoZlVFOU1XVjgyTXpRMFgxUlNUa0pNVlY4ek1EQjRNekF3TG1wd1p3fGIyYTU5MzViZjA2YzUxYjY5OWQwY2I1ODMxZjljM2VkNDc2MjVmMjQ3MTU0ZDRlZGVmYmQ1NjBlYzFiNDE2Y2U
PARKER
PARKER
678713
PARKER PARKER
Description
678713 TUBING ; 1/2 OD X .090 TRANBLU P-U 250FT/REL
Tubing; Single; 0.32" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Transparent Blue
Part #
678713
BDI #
26846596
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/678713/p/26846596
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Polyurethane
Color
Transparent Blue
Operating Temperature Range
-40 To 74 Deg C
Operating Pressure
150 PSI | 10.3 BAR
Typical Use
Water and Pneumatic Lines | Spot Welders | Machines | Tools | Pneumatic Plumbing | Pick and Place Automation
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
0.09" Wall Thickness | 2" Bend Radius
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Polyurethane
Manufacturer URL
https://www.parker.com
Weight / LBS
29.8
Long Description
Tubing; Single; 0.32" Inside Diameter; 1/2" Outside Diameter; Polyurethane; Transparent Blue
Inside Diameter
0.32 Inch | 8.128 Millimeter
Outside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

