https://www.bdiexpress.com/medias/INDGATTBGXXX-NYL-BU-NABTB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3MnxpbWFnZS9qcGVnfGFEWXpMMmhoTkM4eE1EUXlOakV4TlRFMk1qRTBNaTlKVGtSSFFWUlVRa2RZV0ZoZlRsbE1YMEpWWDA1QlFsUkNYek13TUhnek1EQXVhbkJufDgyZmU5OTNhNTY3MzUzYTJjYzQ2NjI0NjlmYjI2MjVjMDY5NjE5MzY1MmZhODcyODBiZjBhZDlmYjhhMzM2NjI
https://www.bdiexpress.com/medias/INDGATTBGXXX-NYL-BU-NABTB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3MnxpbWFnZS9qcGVnfGFEWXpMMmhoTkM4eE1EUXlOakV4TlRFMk1qRTBNaTlKVGtSSFFWUlVRa2RZV0ZoZlRsbE1YMEpWWDA1QlFsUkNYek13TUhnek1EQXVhbkJufDgyZmU5OTNhNTY3MzUzYTJjYzQ2NjI0NjlmYjI2MjVjMDY5NjE5MzY1MmZhODcyODBiZjBhZDlmYjhhMzM2NjI
GATES
GATES
6NABTB 1000FT/REEL
GATES GATES
Description
6NABTB XLGREEL AIR BRAKE NYLON TUBING ; POR H30060-06 1000FT/REL
Tubing; Single; 3/8" Outside Diameter; Nylon; Blue; 150 PSI - 10 Bar Operating Pressure
Part #
43271002
BDI #
18202222
Details
2.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/6NABTB-1000FT-REEL/p/18202222
Your Price
$ 2.18 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.01
EAN
0072053695793
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Blue
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Air Brake System
Price Unit
REEL
Package Quantity
1000FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 1000 FEET
Inch - Metric
Inch
Other Features
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Manufacturer Item Number
43271002
Weight / LBS
30
Long Description
Tubing; Single; 3/8" Outside Diameter; Nylon; Blue; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
0.375 Inch | 9.525 Millimeter
Inside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

