DIXON VALVE
DIXON VALVE
BR1014
DIXON VALVE DIXON VALVE
Description
BR1014 PVC BRAIDED TUBING ; DOMESTIC CLEAR 5/8 IDX.906" 300' COIL
Tubing; Single; 5/8" Inside Diameter; 7/8" Outside Diameter; PVC; Clear; 200 PSI - 14 Bar Operating Pressure
Part #
BR1014
BDI #
19316863
Details
2249.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/BR1014/p/19316863
Your Price
$ 2,249.33 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
26.876
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
27 To 150 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Low Pressure Hydraulic | Pneumatic
Price Unit
BOX
Package Quantity
300FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 300 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn Reinforcement
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
54.65
Long Description
Tubing; Single; 5/8" Inside Diameter; 7/8" Outside Diameter; PVC; Clear; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


