DIXON VALVE
DIXON VALVE
BR2027
DIXON VALVE DIXON VALVE
Description
BR2027 PVC BRAIDED TUBING ; DOMESTIC CLEAR 1-1/4X1-11/16 100' COIL
Tubing; Single; 1-1/4" Inside Diameter; 1-11/16" Outside Diameter; PVC; Clear; 100 PSI - 7 Bar Operating Pressure
Part #
BR2027
BDI #
19316917
Details
2420.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Tubings/BR2027/p/19316917
Your Price
$ 2,420.44 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183002
Weight / Kilogram
29.257
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
PVC
Color
Clear
Operating Temperature Range
27 To 150 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Low Pressure Hydraulic | Pneumatic
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn Reinforcement
Category - BDI
Tubing
Harmonized Tariff Code
3917.23.00.00
Noun
Tubing
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
64.5
Long Description
Tubing; Single; 1-1/4" Inside Diameter; 1-11/16" Outside Diameter; PVC; Clear; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh